TPI H3455SD 5000W 240V HD FAN

Item #: 0525526

Cat #: H3455SD

UPC: 686334398671

$ 3359.80 EA
Company wide:
0 in stock
Documents & Guides
TPI H3455SD 5000W 240V HD FAN

Overview

TPI H3455SD 5000W 240V HD FAN
Also known as: 686334398671, H3455SD, TPIH3455SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65