4000W HEAVY DUTY FAN FORCED HTR

Item #: 0525523

Cat #: H3454SD

UPC: 686334398626

$ 3377.71 EA
Company wide:
0 in stock
Documents & Guides
4000W 240V HEAVY DUTY FAN FORCED WALL HTR W SET BACK THERMOSTAT

Overview

4000W 240V HEAVY DUTY FAN FORCED WALL HTR W SET BACK THERMOSTAT
Also known as: 686334398626, H3454SD, TPIH3454SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65