TPI H3452SD 2000W 240V HD FAN

Item #: 0525519

Cat #: H3452SD

UPC: 686334398527

$ 3122.58 EA
Company wide:
0 in stock
Documents & Guides
TPI H3452SD 2000W 240V HD FAN

Overview

TPI H3452SD 2000W 240V HD FAN
Also known as: 686334398527, H3452SD, TPIH3452SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65