TPI G3453SD 3000W 277V HD FAN

Item #: 0525510

Cat #: G3453SD

UPC: 686334398589

$ 3333.24 EA
Company wide:
0 in stock
Documents & Guides
TPI G3453SD 3000W 277V HD FAN

Overview

TPI G3453SD 3000W 277V HD FAN
Also known as: 686334398589, G3453SD, TPIG3453SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65