TPI G3452SD 2000W 277V HD FAN

Item #: 0525506

Cat #: G3452SD

UPC: 686334398534

$ 3311.40 EA
Company wide:
0 in stock
Documents & Guides
TPI G3452SD 2000W 277V HD FAN

Overview

TPI G3452SD 2000W 277V HD FAN
Also known as: 686334398534, G3452SD, TPIG3452SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65