4000W 208V HEAVY DUTY FAN FORCED WALL HTR W SET BACK THERMOSTAT

Item #: 0525501

Cat #: F3454SD

UPC: 686334398619

$ 3377.71 EA
Company wide:
0 in stock
Documents & Guides
4000W 208V HEAVY DUTY FAN FORCED WALL HTR W SET BACK THERMOSTAT

Overview

4000W 208V HEAVY DUTY FAN FORCED WALL HTR W SET BACK THERMOSTAT
Also known as: 686334398619, F3454SD, TPIF3454SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65