TPI F3453SD 3000W 208V HD FAN

Item #: 0525499

Cat #: F3453SD

UPC: 686334398565

$ 3143.44 EA
Company wide:
0 in stock
Documents & Guides
TPI F3453SD 3000W 208V HD FAN

Overview

TPI F3453SD 3000W 208V HD FAN
Also known as: 686334398565, F3453SD, TPIF3453SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65