TPI F3452SD 2000W 208V HD FAN

Item #: 0525497

Cat #: F3452SD

UPC: 686334398510

$ 3311.40 EA
Company wide:
0 in stock
Documents & Guides
TPI F3452SD 2000W 208V HD FAN

Overview

TPI F3452SD 2000W 208V HD FAN
Also known as: 686334398510, F3452SD, TPIF3452SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65