TPI K3455T 5000W 240V 3 PHASE

Item #: 0525480

Cat #: K3455T

UPC: 686334313070

Call for price
Company wide:
0 in stock
Documents & Guides
TPI K3455T 5000W 240V 3 PHASE

Overview

TPI K3455T 5000W 240V 3 PHASE
Also known as: 686334313070, K3455T, TPIK3455T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65