TPI K3454T 4000W 240V 3 PHASE

Item #: 0525478

Cat #: K3454T

UPC: 686334316651

Company wide:
0 in stock
Documents & Guides
TPI K3454T 4000W 240V 3 PHASE

Overview

TPI K3454T 4000W 240V 3 PHASE
Also known as: 686334316651, K3454T, TPIK3454T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65