4000W 208V 3 PHASE HEAVY DUTY FAN FORCED WALL HTR

Item #: 0525468

Cat #: J3454T

UPC: 686334691857

Call for price
Company wide:
0 in stock
Documents & Guides
4000W 208V 3 PHASE HEAVY DUTY FAN FORCED WALL HTR

Overview

4000W 208V 3 PHASE HEAVY DUTY FAN FORCED WALL HTR
Also known as: 686334691857, J3454T, TPIJ3454T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65