TPI G3455T 5000W 277V HD Forcd Wall

Item #: 0525461

Cat #: G3455T

UPC: 686334312387

Call for price
Company wide:
0 in stock

Overview

TPI G3455T 5000WATT 277V HEAVY DUTY
Also known as: 686334312387, G3455T, TPIG3455T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65