TPI G3453T 3000W 277V HD Forcd Wall

Item #: 0525456

Cat #: G3453T

UPC: 686334312288

Company wide:
0 in stock
Documents & Guides
TPI G3453T 3000WATT 277V HEAVY DUTY FAN FORCED WALL HEATER

Overview

TPI G3453T 3000WATT 277V HEAVY DUTY FAN FORCED WALL HEATER
Also known as: 686334312288, G3453T, TPIG3453T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65