5000W 208V Wall Heater, Bronze, w/2P Tamper-Proof stat

Item #: 0525451

Cat #: F3455T

UPC: 686334312981

Company wide:
0 in stock
3450 Series Heavy-Duty Fan Forced Wall Heaters, 5000W, 208V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.

Overview

3450 Series Heavy-Duty Fan Forced Wall Heaters, 5000W, 208V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Also known as: 686334312981, F3455T, TPIF3455T

Specifications

Wattage: 5000
Type: Tamper-Resistant
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 5000
Volts AC: 208
Standards: California Proposition 65
Type: Tamper-Resistant
Mounting: Wall