TPI K3424T 4000W 240V 3 PHASE

Item #: 0525428

Cat #: K3424T

UPC: 686334691413

$ 1838.28 EA
Company wide:
0 in stock
Documents & Guides
TPI K3424T 4000W 240V 3 PHASE

Overview

TPI K3424T 4000W 240V 3 PHASE
Also known as: 686334691413, K3424T, TPIK3424T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65