TPI K3422T 2000W 240V 3 PHASE

Item #: 0525426

Cat #: K3422T

UPC: 686334384643

$ 1733.22 EA
Company wide:
0 in stock
Documents & Guides
TPI K3422T 2000W 240V 3 PHASE

Overview

TPI K3422T 2000W 240V 3 PHASE
Also known as: 686334384643, K3422T, TPIK3422T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65