4000W 208V 3P HD Frcd Wall Htr-Ser 3420

Item #: 0525422

Cat #: J3424T

UPC: 686334691406

$ 1838.28 EA
Company wide:
0 in stock
Heavy-Duty Fan Forced Wall Heater, Maximum Operating Temperature- 110 (Thermostat) DEG F 3 PH, 4000 WTT, 208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-1/4 Width X 19-3/8 Height X 4-1/4 Depth IN, BTU Rating- 13652, 11.1 AMP

Overview

Heavy-Duty Fan Forced Wall Heater, Maximum Operating Temperature- 110 (Thermostat) DEG F 3 PH, 4000 WTT, 208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-1/4 Width X 19-3/8 Height X 4-1/4 Depth IN, BTU Rating- 13652, 11.1 AMP
Also known as: 686334691406, J3424T, TPIJ3424T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65