TPI J3423T 3000W 208V 3 PHASE

Item #: 0525420

Cat #: J3423T

UPC: 686334323857

$ 1838.28 EA
Company wide:
0 in stock
Documents & Guides
TPI J3423T 3000W 208V 3 PHASE

Overview

TPI J3423T 3000W 208V 3 PHASE
Also known as: 686334323857, J3423T, TPIJ3423T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65