TPI J3422T 2000W 208V 3 PHASE

Item #: 0525415

Cat #: J3422T

UPC: 686334384629

$ 1838.28 EA
Company wide:
0 in stock
Documents & Guides
TPI J3422T 2000W 208V 3 PHASE

Overview

TPI J3422T 2000W 208V 3 PHASE
Also known as: 686334384629, J3422T, TPIJ3422T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65