5000W 240V Wall Heater, Bronze, w/2P Tamper-Proof stat

Item #: 0525411

Cat #: H3425T

UPC: 686334691512

$ 1858.56 EA
Company wide:
0 in stock
3420 Series Heavy-Duty Fan Forced Wall Heaters, 5000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.

Overview

3420 Series Heavy-Duty Fan Forced Wall Heaters, 5000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Also known as: 686334691512, H3425T, TPIH3425T

Specifications

Wattage: 5000
Type: Tamper-Resistant
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 5000
Volts AC: 240
Standards: California Proposition 65
Type: Tamper-Resistant
Mounting: Wall