2000W 240V Wall Heater, Bronze, w/2P Tamper-Proof stat

Item #: 0525409

Cat #: H3423T

UPC: 686334691314

$ 1635.41 EA
Company wide:
0 in stock
Documents & Guides
3420 Series Heavy-Duty Fan Forced Wall Heaters, 3000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.

Overview

3420 Series Heavy-Duty Fan Forced Wall Heaters, 3000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Also known as: 686334691314, H3423T, TPIH3423T

Specifications

Type: Tamper-Resistant
Volts AC: 240
Wattage: 3000
Mounting: Wall
Standards: California Proposition 65
Type: Tamper-Resistant
Wattage: 3000
Standards: California Proposition 65
Volts AC: 240
Mounting: Wall