TPI G3424T 4000W 277V HD Forcd Wall

Item #: 0525402

Cat #: G3424T

UPC: 686334691369

$ 1664.28 EA
Company wide:
0 in stock

Overview

TPI G3424T 4000WATT 277V HEAVY DUTY
Also known as: 686334691369, G3424T, TPIG3424T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65