
EMT Set Screw Connector, Steel, 3-1/2"
Item #: 0525390
Cat #: 2144
UPC: 050169021446
Call for price
Company wide:
0
in stock
Documents & Guides
EMT Rigid/IMC Set Screw Connector 3-1/2 Inch Trade Size - Steel
Overview
EMT Rigid/IMC Set Screw Connector 3-1/2 Inch Trade Size - Steel
To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.
Also known as: 050169021446, 2144, RAC2144
Features & Benefits
- All steel construction insures mechanical protection for the raceway.
- Tri-head screws may be installed using a slotted, Phillips, or Robertson head screwdriver.
- 2-1/2 in. to 4 in. trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility.
- All components are zinc electroplated for corrosion protection.
- 1/2 in. to 1 in. trade sizes have one set screw, 1-1/4 in. to 4 in. trade sizes have two set screws.
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive pre.
- 2 set-screw
Specifications
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 3 1/2 in |
| Insulation: | Non-Insulated |
| Material: | Steel |