4800W 240V Ceiling-Mounted Heater, White

Item #: 0525388

Cat #: H3387DRP

UPC: 686334366373

$ 1040.08 EA
Company wide:
0 in stock
3380 Series Commercial Fan Forced Ceiling Heater, 4800W, 240V, Disconnect switch, Fan purge circuit (has 2 wire control circuit for use with remote wall thermostat), White grill.

Overview

3380 Series Commercial Fan Forced Ceiling Heater, 4800W, 240V, Disconnect switch, Fan purge circuit (has 2 wire control circuit for use with remote wall thermostat), White grill.
Also known as: 686334366373, H3387DRP, TPIH3387DRP

Specifications

Wattage: 4800
Type: Commercial Grade
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 240
Standards: California Proposition 65
Type: Commercial Grade
Mounting: Wall