4KW 277V Commercial Ceiling Heaters

Item #: 0525385

Cat #: G3386DRP

UPC: 686334366434

$ 1040.86 EA
Company wide:
0 in stock
Fan Forced Ceiling Heater, 1 PH, 4 KW, 277 V, Ceiling Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-5/16 Height X 4 Depth IN, BTU Rating- 13600, 14.4 AMP, Air Flow- 175 CFM

Overview

Fan Forced Ceiling Heater, 1 PH, 4 KW, 277 V, Ceiling Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-5/16 Height X 4 Depth IN, BTU Rating- 13600, 14.4 AMP, Air Flow- 175 CFM
Also known as: 686334366434, G3386DRP, TPIG3386DRP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65