3KW 277V Commercial Ceiling Heaters

Item #: 0525383

Cat #: G3385DRP

UPC: 686334366427

$ 1040.86 EA
Company wide:
0 in stock
Fan Forced Ceiling Heater, 1 PH, 3 KW, 277 V, Ceiling Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-5/16 Height X 4 Depth IN, BTU Rating- 10200, 10.8 AMP, Air Flow- 175 CFM

Overview

Fan Forced Ceiling Heater, 1 PH, 3 KW, 277 V, Ceiling Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-5/16 Height X 4 Depth IN, BTU Rating- 10200, 10.8 AMP, Air Flow- 175 CFM
Also known as: 686334366427, G3385DRP, TPIG3385DRP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65