JD 3P 200A L/L TERM SHUNT TRIP LH

Item #: 0525349

Cat #: JD3200S09

UPC: 786679032206

$ 8596.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series C complete molded case circuit breaker, J-frame, JD, Fixed thermal and magnetic trips, Three-pole, 200A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 110-240 Vac or 110-125 Vdc same side w/ left pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, J-frame, JD, Fixed thermal and magnetic trips, Three-pole, 200A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 110-240 Vac or 110-125 Vdc same side w/ left pigtail, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679032206, JD3200S09, CUTJD3200S09

Specifications

Amps: 200
Amps: 200