TPI 3320EX16/AFAEX16 2" Semi Recess

Item #: 0525337

Cat #: 3320EX16/AFAEX16

UPC: 686334382939

$ 119.39 EA
Company wide:
0 in stock
TPI 3320EX16/AFAEX16 2" SEMI RECESS EXTENDER FOR 3300/AFA

Overview

TPI 3320EX16/AFAEX16 2" SEMI RECESS EXTENDER FOR 3300/AFA
Also known as: 686334382939, 3320EX16/AFAEX16, TPI3320EX16AFAEX16

Specifications

Length: 2 in
Standards: California Proposition 65
Length: 2 in
Standards: California Proposition 65