4800W 240V 3P LP Com Fan Frcd Wall Htr

Item #: 0525335

Cat #: K3327TDRP

UPC: 686334398107

$ 1221.88 EA
Company wide:
0 in stock
Documents & Guides
Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 3 PH, 4800 WTT, 240 V, Wall Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-7/16 Height X 4 Depth IN, BTU Rating- 16560, 11.57 AMP

Overview

Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 3 PH, 4800 WTT, 240 V, Wall Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-7/16 Height X 4 Depth IN, BTU Rating- 16560, 11.57 AMP
Also known as: 686334398107, K3327TDRP, TPIK3327TDRP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65