
4800W 240V Wall Heater, Bronze, w/Tamper-Proof stat
Item #: 0525324
Cat #: H3327TDRP
UPC: 686334381031
$ 1005.75 EA
Company wide:
0
in stock
Overview
3320 Series Commercial Fan Forced Wall Heater, 4800W, 240V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334381031, H3327TDRP, TPIH3327TDRP
Specifications
| Wattage: | 4800 |
| Type: | Commercial Grade |
| Volts AC: | 240 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Wattage: | 4800 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| Type: | Commercial Grade |
| Mounting: | Wall |