4800W 277V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 0525321

Cat #: G3327TDRP

UPC: 686334381048

$ 995.61 EA
Company wide:
0 in stock
3320 Series Commercial Fan Forced Wall Heater, 4800W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.

Overview

3320 Series Commercial Fan Forced Wall Heater, 4800W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334381048, G3327TDRP, TPIG3327TDRP

Specifications

Wattage: 4800
Type: Commercial Grade
Volts AC: 277
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 277
Standards: California Proposition 65
Type: Commercial Grade
Mounting: Wall