BOG C100 100W AMPLIFIER

Item #: 0525305

Cat #: C100

UPC: 765368330090

Company wide:
0 in stock
Documents & Guides
BOG C100 100W AMPLIFIER

Overview

BOG C100 100W AMPLIFIER
Also known as: 765368330090, C100, BOGC100

Specifications

Wattage: 100
Type: Amplifier
Material: Steel
Wattage: 100
Material: Steel
Type: Amplifier