Round Enclosure, Diameter: 12-1/4", Depth: 4-1/2" , Metallic

Item #: 0525301

Cat #: RE84

UPC: 765368480450

Company wide:
0 in stock
Documents & Guides
Round Enclosure, Metallic, Dimensions: 12-1/4"DIA x 4-1/2" D. Designed to Prevent Sound from going up into the Air Cavity and for use with the TB8 Tile Bridge.

Overview

Round Enclosure, Metallic, Dimensions: 12-1/4"DIA x 4-1/2" D. Designed to Prevent Sound from going up into the Air Cavity and for use with the TB8 Tile Bridge.

The RE84 Ceiling Speaker Enclosure is a protective enclosure for an 8" speaker, designed for recessed installations, and for use with any of the Bogen ceiling grilles. One-piece steel construction includes a mounting ring and a foam insert to reduce metallic resonance. The RE84 is finished in rust-resistant primer and is tapered for easy stacking. UL approved. The MR8 Mounting Ring is a cold-rolled steel unit which will mount any of the Bogen ceiling grilles, for installations where the RE84 is not used. The TB8 Tile Bridge is a load-bearing T-bar support designed to sustain the weight of an 8" speaker, grille and protective enclosure in suspended ceiling construction. Use of the TB8 improves environmental safety and eliminates unsightly sag in 2'-by-2' and 2'-by-4' acoustic ceiling tiles.

Also known as: 765368480450, RE84, BOGRE84

Specifications

Depth: 4 1/2 in
Type: Speaker, Round Enclosure
Color: White
Diameter: 12 1/4 in
Depth: 4 1/2 in
Color: White
Type: Speaker, Round Enclosure
Diameter: 12 1/4 in