Multi-Wattage 240/208V Wall Heater, White

Item #: 0525288

Cat #: HF3316RPW

UPC: 686334326834

$ 642.15 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, White grill

Overview

3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, White grill
Also known as: 686334326834, HF3316RPW, TPIHF3316RPW

Specifications

Wattage: 1500, 2000, 3000, 4000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000, 3000, 4000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall