Multi-Wattage 240/208V Wall Heater, Ivory

Item #: 0525283

Cat #: HF3316RP

UPC: 686334326698

$ 642.15 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, Ivory grill

Overview

3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, Ivory grill
Also known as: 686334326698, HF3316RP, TPIHF3316RP

Specifications

Wattage: 1500, 2000, 3000, 4000
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000, 3000, 4000
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall