Feed Through Terminal Block, Type: D 4/6.2L

Item #: 0525275

Cat #: 0290 064.02

UPC:

$ 0.57 EA
Clearance
Price good while supplies last
Company wide:
232 in stock
Documents & Guides
Spring Connection Terminal Block. Type: D 4/6.2L. Color: RED. 600V/25A. Size: 4mm² Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.

Overview

Spring Connection Terminal Block. Type: D 4/6.2L. Color: RED. 600V/25A. Size: 4mm² Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 0290 064.02, ENT029006402

Specifications

Type: Terminal Block
Color: Red
Mounting: DIN Rail
Amps: 25
Family / Style: Entrelec
Type: Terminal Block
Mounting: DIN Rail
Family / Style: Entrelec
Color: Red
Amps: 25