Cordset, 4P, Female Straight, 22-4 Conductor, 15' Yellow, PVC

Item #: 0525272

Cat #: V1-G-YE5M-PVC

UPC:

$ 25.81 EA
Company wide:
0 in stock
Documents & Guides
Micro Cordset, 4-Pin, Single-Ended, Female Straight Connector. 22-4 Conductor, 15' Yellow Cord, PVC, IP68/69K, 4 Amp, 300V / 125V. 12 mm (M12) Receptacle.

Overview

Micro Cordset, 4-Pin, Single-Ended, Female Straight Connector. 22-4 Conductor, 15' Yellow Cord, PVC, IP68/69K, 4 Amp, 300V / 125V. 12 mm (M12) Receptacle.
Also known as: V1-G-YE5M-PVC, PEPV1GYE5MPVCU

Specifications

Gender: Female
IP/NEMA Rating: IP68, IP69K
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 15 ft
Color: Yellow
Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Color: Yellow
IP/NEMA Rating: IP68, IP69K
Length: 15 ft

Customer Reviews

No reviews for this product
(0)