Specseal Firestop Pillow 2" x 6" x 9"

Item #: 0525267

Cat #: SSB26

UPC: 730573062609

$ 23.20 EA
Company wide:
1 in stock
SSB Intumescent Firestop Pillow 2"x6"x9"

Overview

SSB Intumescent Firestop Pillow 2"x6"x9"
Also known as: 730573062609, SSB26, STISSB26

Specifications

Type: Fire Stop, Pillow
Color: Red
Height: 2 in
Width: 6 in
Length: 9 in
Type: Fire Stop, Pillow
Height: 2 in
Length: 9 in
Color: Red
Width: 6 in