4800W 277V Wall Heater, White , w/2P Stat

Item #: 0525251

Cat #: G3317T2RPW

UPC: 686334326605

$ 742.80 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 4800W, 277V, Built in Double Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 4800W, 277V, Built in Double Pole Thermostat, White grill.
Also known as: 686334326605, G3317T2RPW, TPIG3317T2RPW

Specifications

Wattage: 4800
Volts AC: 277
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Color: White
Standards: California Proposition 65
Volts AC: 277
Mounting: Wall