TPI G3315TRPW 3000W 277V Frcd Will

Item #: 0525219

Cat #: G3315TRPW

UPC: 686334384278

$ 670.24 EA
Company wide:
0 in stock
3000W 277V FAN FORCED WILL HTR W/O SUMMER FAN SW SP STAT IVORY

Overview

3000W 277V FAN FORCED WILL HTR W/O SUMMER FAN SW SP STAT IVORY
Also known as: 686334384278, G3315TRPW, TPIG3315TRPW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65