3000W 277V Wall Heater, White , w/2P Stat

Item #: 0525217

Cat #: G3315T2RPW

UPC: 686334326582

$ 717.83 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 3000W, 277V, Built in Double Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 3000W, 277V, Built in Double Pole Thermostat, White grill.
Also known as: 686334326582, G3315T2RPW, TPIG3315T2RPW

Specifications

Volts AC: 277
Color: White
Wattage: 3000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 277
Wattage: 3000
Standards: California Proposition 65
Color: White
Mounting: Wall