2000W 277V Wall Heater, White , w/Stat

Item #: 0525207

Cat #: G3314TRPW

UPC: 686334329880

$ 670.24 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 2000W, 277V, Built in Single Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 2000W, 277V, Built in Single Pole Thermostat, White grill.
Also known as: 686334329880, G3314TRPW, TPIG3314TRPW

Specifications

Wattage: 2000
Volts AC: 277
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 2000
Color: White
Standards: California Proposition 65
Volts AC: 277
Mounting: Wall