2000W 277V Wall Heater, Ivory, w/2P Stat

Item #: 0525198

Cat #: G3314T2RP

UPC: 686334326438

$ 717.83 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 2000W, 277V, Built in Double Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 2000W, 277V, Built in Double Pole Thermostat, Ivory grill.
Also known as: 686334326438, G3314T2RP, TPIG3314T2RP

Specifications

Wattage: 2000
Volts AC: 277
Color: Ivory
Mounting: Wall
Standards: California Proposition 65
Wattage: 2000
Color: Ivory
Standards: California Proposition 65
Volts AC: 277
Mounting: Wall