2000W 277V FAN FORCED WALL HTR W/O SUMMER FAN SW NO STAT IVORY

Item #: 0525193

Cat #: G3314RP

UPC: 686334326711

$ 640.59 EA
Company wide:
0 in stock
Documents & Guides
2000W 277V FAN FORCED WALL HTR W/O SUMMER FAN SW NO STAT IVORY

Overview

2000W 277V FAN FORCED WALL HTR W/O SUMMER FAN SW NO STAT IVORY
Also known as: 686334326711, G3314RP, TPIG3314RP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65