4800W 208V Wall Heater, White, w/2P Stat

Item #: 0525174

Cat #: F3317T2RPW

UPC: 686334326513

$ 738.90 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 4800W, 208V, Built in Double Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 4800W, 208V, Built in Double Pole Thermostat, White grill.
Also known as: 686334326513, F3317T2RPW, TPIF3317T2RPW

Specifications

Wattage: 4800
Color: White
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 208
Standards: California Proposition 65
Color: White
Mounting: Wall