4800W 208V Wall Heater, Ivory, w/2P Stat

Item #: 0525172

Cat #: F3317T2RP

UPC: 686334326377

$ 738.90 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 4800W, 208V, Built in Double Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 4800W, 208V, Built in Double Pole Thermostat, Ivory grill.
Also known as: 686334326377, F3317T2RP, TPIF3317T2RP

Specifications

Wattage: 4800
Color: Ivory
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall