4000W 208V Wall Heater, White, w/Stat

Item #: 0525159

Cat #: F3316TRPW

UPC: 686334384186

$ 671.80 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 4000W, 208V, Built in Single Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 4000W, 208V, Built in Single Pole Thermostat, White grill.
Also known as: 686334384186, F3316TRPW, TPIF3316TRPW

Specifications

Color: White
Volts AC: 208
Wattage: 4000
Mounting: Wall
Standards: California Proposition 65
Color: White
Wattage: 4000
Standards: California Proposition 65
Volts AC: 208
Mounting: Wall