Flk 80pk-ext Type K Extension Kit T

Item #: 0525156

Cat #: 80PK-EXT

UPC: 095969078498

$ 104.99 EA
Company wide:
0 in stock
Documents & Guides
FLUKE 80PK-EXT TYPE K EXTENSION KIT THERMOCOUPLE ASSEMBLY 3 METERS

Overview

FLUKE 80PK-EXT TYPE K EXTENSION KIT THERMOCOUPLE ASSEMBLY 3 METERS

Extension kit for type K thermocouple wires. Includes 3m of thermocouple wire and a pair of male/female mini-connectors.

Also known as: 095969078498, 80PK-EXT, FLU80PKEXT

Specifications

Length: 3 in
Standards: California Proposition 65
Length: 3 in
Standards: California Proposition 65