1500W 120V Wall Heater, White, w/stat

Item #: 0525131

Cat #: E3313TSRPW

UPC: 686334384018

$ 679.61 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage, Built in Single Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage, Built in Single Pole Thermostat, White grill.
Also known as: 686334384018, E3313TSRPW, TPIE3313TSRPW

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall