1500W Frcd Wall Htr, Sum Fn, DP stat,Wht

Item #: 0525128

Cat #: E3313T2SRPW

UPC: 686334326216

$ 724.08 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage ,with Summer Fan Switch, Built in Double Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 1500/750W, 120V, factory wired to highest wattage ,with Summer Fan Switch, Built in Double Pole Thermostat, White grill.
Also known as: 686334326216, E3313T2SRPW, TPIE3313T2SRPW

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall